EUROFAST® aerated concrete screw GBS-8
Steel zinc flake, silver EUROFAST GBS-8
SCR-RAISCS-(GBS-80065)-8,0X65

Register now and access more than 125,000 products
For use with retaining plates, shape: D (deep)
- Fastener length on aerated concrete = roof structure + min. 60 mm
- Fastener length on wooden surface = roof structure + min. 30 mm
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 8 mm |
Length (l1) | 65 mm |
Thread length (tapping screw thread) (l2) | 60 mm |
Head diameter (d2) | 9.75 mm |
Head height (k1) | 2.9 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Datasheets(X)
CAD data (available after login)