EUROFAST® aerated concrete screw GBS-8
Steel zinc flake, silver EUROFAST GBS-8
SCR-RAISCS-(GBS-80110)-8,0X110
Art.-no.
0838068110
EAN 4052703852062
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Roofing screw for fastening insulation and roof sheeting on aerated concrete, steel
For use with holding sheets, design: D (deep)
Notice
- Fixing length on lightweight concrete = roof construction + min. 60 mm
- Length of fixing device on wooden surfaces = roof construction + min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 8 mm |
Length (l1) | 110 mm |
Thread length (tapping screw thread) (l2) | 70 mm |
Head diameter (d2) | 9.75 mm |
Head height (k1) | 2.9 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |