EUROFAST® aerated concrete screw GBS-8
Steel zinc flake, silver EUROFAST GBS-8
SCR-RAISCS-(GBS-80190)-8,0X190
Art.-no.
0838068190
EAN 4052703852437
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Roofing screw for fastening insulation and roof sheeting on aerated concrete, steel
For use with retaining plates, shape: D (deep)
Notice
- Fastener length on aerated concrete = roof structure + min. 60 mm
- Fastener length on wooden surface = roof structure + min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 8 mm |
Length (l1) | 190 mm |
Thread length (tapping screw thread) (l2) | 70 mm |
Head diameter (d2) | 9.75 mm |
Head height (k1) | 2.9 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |