EUROFAST® concrete fastener ISPC
Concrete fastener EUROFAST ISPC steel
NAIL-PLG-FLATROOF-(ISPC-50245)-50X245
Art.-no. 0838050245
EAN 4038898957386
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Pre-assembled concrete fastener for attaching insulation and roof sheeting on concrete surfaces
Notice
- Concrete grade min. C 20/25
 - Drill hole depth = fastener length + min. 10 mm
 - Effective anchorage depth min. 35 mm
 
A pressure disc with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
The fastener is suitable for use on solid concrete or concrete hollow block boards.
Material of nail  | Steel  | 
Material of disc  | PA 6 - Polyamide 6  | 
Disc thickness  | 3 mm  | 
Anchor diameter  | 7.8 mm  | 
Anchor length (l)  | 245 mm  | 
Disc diameter  | 50 mm  | 
Insulating-material thickness  | 210 mm  | 
Funnel length  | 245 mm  | 
Embedding depth (h nom)  | 35 mm  | 
Drill hole depth (t)  | 45 mm  | 
Drill cutting diameter (d cut)  | 8 mm  | 
Colour  | Blue  | 
Approval  | ETA-06/0007  |