EUROFAST® pressure plate DVP - EF - 4010N
Pressure plate EUROFAST DVP-EF-4010N
PLATE-(DVP-EF-4010N)-D40X1,0N
Art.-no. 0838240100
EAN 4038898973980
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening roof sheeting
Notice
For use with Eurofast and OMG screws
Product information
Datasheets(X)
CAD data (available after login)
Material | Steel |
Disc diameter | 40 mm |
Type | N |
Thickness (h1) | 1.0 mm |
Length (l1) | 40 mm |
Suitable for screw | Diameter 6.0 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 6.0 mm |
Width (b1) | 40 mm |
Surface | Aluminium-zinc |
Length x width | 40 x 40 mm |