EUROFAST® retaining plate DVP - EF - 8040N
Decking plate EUROFAST DVP-EF-8040N
PLATE-(DVP-EF-8040N)-D80X40X1,0N

Register now and access more than 125,000 products
For use with Eurofast and Olympic screws
Werkstoff | Steel |
Tipo | N |
Épaisseur (h1) | 1.0 mm |
Länge (l1) | 80 mm |
Suitable for screw | Diameter 6.5 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 6.5 mm |
Breite (b1) | 40 mm |
Oberfläche | Aluminium-zinc |
Length x width | 80 x 40 mm |
Datasheets(X)
CAD data (available after login)