EUROFAST® roofing screw EDS-B
Steel zinc flake silver EUROFAST EDS-B drill tip
SCR-CS-(EDS-B-48070)-4,8X70
Art.-no. 0838048070
EAN 4038898948018
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Roofing screw for fixing roofing sheets and insulation to trapezoidal sheet steel up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
- For use with EUROFAST accessories (N, D, H, XH and TLK)
Notice
Length of fastener in
- Trapezoidal steel surface = roof structure min. 20 mm/ETA
- Wooden surface = roof structure min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
Application area
Flat roof
![]() | |
Material | Hardened steel |
Surface | Flake zinc silver |
Head type | Pan head |
Shape of tip | Drilling tip |
Max. material thickness for steel | 2.5 mm |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 70 mm |
Head diameter (dk) | 9 mm |
Head height (k1) | 3.3 mm |
Internal drive | TX25 |
RoHS-compliant | Yes |
Suitable for use in the following materials | Steel |
Suitable for | Attachment of insulation and roof waterproofing |
Approval | ETA-06/0007 |
