EUROFAST® roofing screw EDS-B
Steel zinc flake silver EUROFAST EDS-B drill tip
SCR-CS-(EDS-B-48110)-4,8X110
Art.-no.
0838048110
EAN 4038898948285
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Roofing screw for fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
For use with retaining plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel
Notice
Fastener length on
- Trapezoidal steel surface = roof structure + min. 20 mm / ETA
- Wooden surface = roof structure + min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
Application area
Flat roof
![]() | |
Material | Hardened steel |
Surface | Flake zinc silver |
Head type | Pan head |
Shape of tip | Drilling tip |
Max. material thickness for steel | 2.5 mm |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 110 mm |
Head diameter (dk) | 9 mm |
Head height (k1) | 3.3 mm |
Internal drive | TX25 |
RoHS-compliant | Yes |
Suitable for use in the following materials | Steel |
Suitable for | Attachment of insulation and roof waterproofing |
Approval | ETA-06/0007 |