EUROFAST® roofing screw EDS-B
SCR-CS-(EDS-B-48120)-4,8X120
Art.-no. 0838048120
EAN 4038898948544
Register now and access more than 125,000 products
- For use with EUROFAST accessories (N, D, H, XH and TLK)
Length of fastener in
- Trapezoidal steel surface = roof structure min. 20 mm/ETA
- Wooden surface = roof structure min. 30 mm
Datasheets(X)
Flat roof
![]() | |
Material | Hardened steel |
Surface | Flake zinc silver |
Head type | Pan head |
Shape of tip | Drilling tip |
Max. material thickness for steel | 2.5 mm |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 120 mm |
Head diameter (dk) | 9 mm |
Head height (k1) | 3.3 mm |
Internal drive | TX25 |
RoHS-compliant | Yes |
Suitable for use in the following materials | Steel |
Suitable for | Attachment of insulation and roof waterproofing |
Approval | ETA-23/0651 |
