Welcome to Würth Slowakia For trade customers only

EUROFAST® roofing screw EDS-B

SCR-CS-(EDS-B-48130)-4,8X130

Art.-no. 0838048130

EAN 4038898948629

Price for selected packaging unit
EUROFAST® roofing screw EDS-B

Art.-no. 0838048130

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw for fixing roofing sheets and insulation to trapezoidal sheet steel up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
  • For use with EUROFAST accessories (N, D, H, XH and TLK)
Notice

Length of fastener in


  • Trapezoidal steel surface = roof structure min. 20 mm/ETA

  • Wooden surface = roof structure min. 30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Flat roof

Material

Hardened steel

Surface

Flake zinc silver

Head type

Pan head

Shape of tip

Drilling tip

Max. material thickness for steel

2.5 mm

Nominal diameter (d1)

4.8 mm

Length (l1)

130 mm

Head diameter (dk)

9 mm

Head height (k1)

3.3 mm

Internal drive

TX25

RoHS-compliant

Yes

Suitable for use in the following materials

Steel

Suitable for

Attachment of insulation and roof waterproofing

Approval

ETA-23/0651

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information