EUROFAST® roofing screw EDS-B
Steel zinc flake silver EUROFAST EDS-B drill tip
SCR-CS-(EDS-B-48210)-4,8X210
Art.-no. 0838048210
EAN 4045727161456
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Roofing screw for fixing roofing sheets and insulation to trapezoidal sheet steel up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
- For use with EUROFAST accessories (N, D, H, XH and TLK)
 
Notice
Length of fastener in
- Trapezoidal steel surface = roof structure min. 20 mm/ETA
 - Wooden surface = roof structure min. 30 mm
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Application area
Flat roof
![]()  | |
Material  | Hardened steel  | 
Surface  | Flake zinc silver  | 
Head type  | Pan head  | 
Shape of tip  | Drilling tip  | 
Max. material thickness for steel  | 2.5 mm  | 
Nominal diameter (d1)  | 4.8 mm  | 
Length (l1)  | 210 mm  | 
Head diameter (dk)  | 9 mm  | 
Head height (k1)  | 3.3 mm  | 
Internal drive  | TX25  | 
RoHS-compliant  | Yes  | 
Suitable for use in the following materials  | Steel  | 
Suitable for  | Attachment of insulation and roof waterproofing  | 
Approval  | ETA-06/0007  | 
