Welcome to Würth Slowakia For trade customers only

EVAPO FLUSH

Vehicle air conditioner cleaner EVAPO flush
A/CCLNR-VEH-EVAPOFLUSH-1LTR

Art.-no. 0893764016

EAN 4099618824609

Price for selected packaging unit
EVAPO FLUSH

Art.-no. 0893764016

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For flushing the air conditioner evaporator using EVAPO FLEX

Flushes out contaminants from the air conditioner evaporator and ensures pleasantly scented air in the vehicle interior. Due to the specially developed formulation with high decontaminating effect, in combination with EVAPO WASH, a thorough end result is achieved and the air quality in the vehicle interior is therefore improved in the long-term. A clean air conditioner evaporator not only ensures a longer service life, but can also increase efficiency and reduce energy consumption.

Notice

Do not use on hot surfaces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For use once the exposure time of EVAPO WASH has elapsed. Using EVAPO FLEX, apply EVAPO FLUSH directly to the surfaces to be cleaned. Wash off the foam completely and allow to take effect for approx. 10 minutes. Then use EVAPO FLEX to check how effectively the dirt has been removed. If necessary, repeat the cleaning process.

Chemical basis

Water, ethanol and propanol

Contents

1 l

Weight of content

897 g

Smell/fragrance

Characteristic

Colour

Transparent

Density

0.897 g/ml

pH value

9.0

Min. flashing point

22 °C

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information