Welcome to Würth Slowakia For trade customers only

EVAPO Flex cleaning videoscope Innovative videoscope with integrated evaporator cleaner

SPRAPP-A/C-EVAPOFLEX-CASE

Art.-no. 5861764000

EAN 4099618872709

Price for selected packaging unit
EVAPO Flex cleaning videoscope Innovative videoscope with integrated evaporator cleaner

Art.-no. 5861764000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Innovative videoscope with integrated evaporator cleaner for precise inspections and efficient cleaning

  • High-resolution camera and large display for razor-sharp, real-time image display

  • Flexible probe cable provides access to hard-to-reach areas

  • Refillable chemical bottle ensures an uninterrupted workflow

  • Large internal memory for storing photos and videos

  • Compact, ergonomic design offers maximum mobility and ease of use

  • Rapid chemical refill system ensures efficiency

  • Robust housing made of high-quality materials ensures a long service life

  • Designed for professional use in workshops and on-site

  • Ensures thorough cleaning and accurate diagnosis in one step
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bin capacity

250 ml

Max. operating pressure

8 bar

Min. operating pressure

6 bar

Connection thread

1/4 inch

Max. air consumption

10 l/min

Air consumption conditions

at 6 bar

Material of bins

Plastic

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EVAPO WASH

A/CCLNR-VEH-EVAPOWASH-1LTR

For cleaning the air conditioner evaporator using EVAPO FLEX
EVAPO FLUSH

A/CCLNR-VEH-EVAPOFLUSH-1LTR

For flushing the air conditioner evaporator using EVAPO FLEX
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information