Welcome to Würth Slowakia For trade customers only

EVAPO WASH

Vehicle air conditioner cleaner EVAPOwash
A/CCLNR-VEH-EVAPOWASH-1LTR

Art.-no. 0893764014

EAN 4099618824586

Price for selected packaging unit
EVAPO WASH

Art.-no. 0893764014

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning the air conditioner evaporator using EVAPO FLEX

Combats the cause of unpleasant odours through targeted cleaning of the air conditioner evaporator, therefore improving the air quality in the vehicle interior. Due to the specially developed formulation, dirt is also combatted in hard-to-reach places. A clean air conditioner evaporator not only ensures a longer service life, but can also increase efficiency and reduce energy consumption.

Notice

Do not use on hot surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Ensure that the vehicle is switched off. Find a good access point to the evaporator, e.g. via the pollen filter box or the condensate drain. Using EVAPO FLEX, apply EVAPO WASH directly to the surfaces to be cleaned. allow to take effect for approx. 10 minutes. Then flush using EVAPO FLUSH.

Chemical basis

Water

Contents

1 l

Weight of content

1025 g

Smell/fragrance

Characteristic

Colour

Transparent

Density

1.025 g/ml

pH value

9.5

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information