Welcome to Würth Slowakia For trade customers only

Ear plugs 3M E-A-R Classic

EARPLUGS-3M-EAR-CLASSIC-PACK-PP01002

Art.-no. 1931086934

EAN 4099618372988

Price for selected packaging unit
Ear plugs 3M E-A-R Classic

Art.-no. 1931086934

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These disposable ear plugs are inserted into the ear canal in order to reduce exposure to dangerous noise levels and loud noises of up to 31 dB SNR.
  • The soft, energy-absorbing foam ensures low equilibrium pressures, making these ear plugs some of the most comfortable hearing protection items from 3M

  • Moisture-resistant, meaning they do not swell up so easily due to moisture absorption

  • In-house developed polymer foam that slowly moulds back into shape, ensuring good acoustic properties

  • Cylindrical shape is suitable for most ear canals and provides effective protection

  • Cell-like surface structure prevents slipping so that the ear plug doesn't need to be reinserted again so often
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

28 dB

L attenuation value

22 dB

M attenuation value

24 dB

H attenuation value

30 dB

Design

Einweg

Number of ear plugs

1000 PCS

Colour

Yellow

Standards

EN 352-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information