Ear plugs 3M E-A-R Express
EARPLG-3M-EAR-EXPRESS-EX01001
Art.-no. 1931058091
EAN 4062856031863
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ear plugs for every ear canal: easy handling due to the integrated shaft
- Comfortable and hygienic
- Very well suited for extended wear, comfortable to wear, minimal pressure development in the ear
- Compatible with other PPE
Product information
Datasheets(X)
SNR attenuation value | 25 dB |
L attenuation value | 22 dB |
M attenuation value | 24 dB |
H attenuation value | 30 dB |
Number of ear plugs | 1 Pair |
Colour | Blue, Yellow |
Standards | EN 352 |