Welcome to Würth Slowakia For trade customers only

Ear plugs Bilsom 303

Ear plugs Bilsom 303
EARPLG-HONEY-BILSOM-303L-1007192

Art.-no. 1931010515

EAN 4057709602451

Price for selected packaging unit
Ear plugs Bilsom 303

Art.-no. 1931010515

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from soft foam with good insulation properties and a high level of comfort when wearing for long periods
  • Tapered plug for quick and easy insertion

  • Leight Stripe™ formula: a mix of yellow and white polyurethane foam for a soft, comfortable feel in the ear

  • Easy to twist in and insert correctly: prevents the plugs from slipping out of the ear canal. Reduced expansion pressure, making them comfortable to wear for long periods

  • Soft, dirt-resistant outer shell prevents deposits on the plugs

  • Available in two sizes, for a correct and comfortable fit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Chemicals

  • Construction industry

  • Authorities

  • Law enforcement

  • Manufacturing industry

  • Medicine

  • Municipal companies

  • Pharmaceuticals industry

  • Transport

SNR attenuation value

33 dB

L attenuation value

29 dB

M attenuation value

29 dB

H attenuation value

32 dB

Container

Pocket package

Number of ear plugs

200 PCS

Colour

Yellow, White

Standards

EN 352-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information