Earth pipe clamp, copper For conductor cross-sections up to max. 16 mm²
Earthing pipe clamp
ERTHPIPCLMP-CU-(15-18MM)-3/8IN
Art.-no.
0969103003
EAN 4038898662525
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material: Nickel-plated copper
- Sleeve clamp: Brass, nickel-plated
- Screws: Steel, zinc-plated and chromated
Product information
Datasheets(X)
Application area
For earthing copper pipes
Min./max. pipe diameter | 15-18 mm |
Pipe diameter in inches | 3/8 in |
Min. pipe diameter | 15 mm |
Max. pipe diameter | 18 mm |