Earth pipe clamp, copper For conductor cross-sections up to max. 16 mm²
Earthing pipe clamp
ERTHPIPCLMP-CU-(18-22MM)-1/2IN
Art.-no.
0969103004
EAN 4038898662549
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material: Nickel-plated copper
- Sleeve clamp: Brass, nickel-plated
- Screws: Steel, zinc-plated and chromated
Product information
Datasheets(X)
Application area
For earthing copper pipes
Min./max. pipe diameter | 18-22 mm |
Pipe diameter in inches | 1/2 in |
Min. pipe diameter | 18 mm |
Max. pipe diameter | 22 mm |