Earthing cable for LFKS sheet steel cable routing conduit
Earthing cable with cable lug for LFKS
ERTHCBL-CRCS-300MM
Art.-no. 0973695300
EAN 4099618653421
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- With 6.3x0.8 mm female spade connectors (Global change)
- Cable cross-section 4.0 mm²
Product information
Datasheets(X)
Application area
For earthing the LFKS sheet steel cable routing conduit. For earthing the lower parts in the case of zinc-plated conduits. In the case of coated conduits, both the lower and upper parts must be earthed.
Suitable for duct type | 60 x 100 mm |
Cable length | 300 mm |
Cable type | H07V-K |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |