Earthing strap clamp, stainless steel In accordance with DIN VDE 0100 and DIN VDE 0190
Earth strip clip stainless steel
ERTHSTRPCLIP-A2-(8-18MM)-(1/8-3/8IN)
Art.-no.
0969101401
EAN 4024835591331
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For potential equalisation
- For conductor cross-sections from 2.5 to 16 mm²
- Stainless steel strap and clamp
Product information
Datasheets(X)
Min./max. pipe diameter | 8-18 mm |
Min./max. pipe diameter in inches | 1/8-3/8 in |
Min. pipe diameter | 8 mm |
Max. pipe diameter | 18 mm |
Min. pipe diameter in inches | 1/8 in |
Max. pipe diameter in inches | 3/8 in |