Welcome to Würth Slowakia For trade customers only

Eccentric fitting Without collar

Eccentric connector without flange
ECCON-ZD-(NI)-ST19MM

Art.-no. 0683208105
EAN 4038898577836

Price for selected packaging unit
Eccentric fitting Without collar

Art.-no. 0683208105

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Design without collar:
  • Flush lowering

  • Gentle stacking of furniture parts

  • Option to use a coloured plastic cap


Screw runs eccentrically


  • Even, increasing resistance when tightening

  • Effective safeguard in end position


Sectioned eccentric fitting flanks and a specially designed tightening curve


  • Connectors are locked physically and by friction

  • They do not loosen themselves

  • Transport guard to prevent furniture opening


Suitable for PZ 2 and PH 2 recessed head drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm


  • Can be used independent of tools

  • Ideal for self assembly/disassembly by end customer
Notice

We recommend also using fluted dowels or wooden connector plates to increase stability.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for plate thickness

19 mm

Longueur (A)

9.5 mm

Length 2 (B)

13.75 mm

Drill hole depth

14 mm

Max. drill hole depth

14.5 mm

Drill hole diameter

15 mm

Matière

Die-cast zinc

Finition

Nickel plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
System bolt for cam lock nut

ECCON-SYSBLT-ST-ZN-D5MM

x 100 pcs
System bolt for cam lock nut

ECCON-SYSBLT-ST-ZN-D5MM

x 1000 pcs
Double bolt For cam lock nut

ECCON-SYSBLT-DB-ST-ZN-16-30X46MM

x 50 pcs
Double bolt For cam lock nut

ECCON-SYSBLT-DB-ST-ZN-19-30X49MM

x 50 pcs
System bolt for cam lock nut with M6 thread

ECCON-SYSBLT-ST-ZN-(THR-M6X8)

x 100 pcs
Universal bolt for eccentric fitting

ECCON-SYSBLT-UNI-ST-ZN-40,3X40,3

For mitre cuts 90°–180°
x 100 pcs
Mitre system bolt for cam lock nut with M6 thread

ECCON-SYSBLT-MITRE-40,3-(THR-M6X8)

x 100 pcs
Expanding socket, brass for system bolt with M6 thread

ECCON-SPRDSLEV-BRS-DRL8MM-(THR-M6X9)

Expanding socket to drive in
x 100 pcs
Nylon expanding socket For system bolt with M6 thread

ECCON-SPRDSLEV-NYLON-DRL8MM-(THR-M6X9)

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stick-on cover cap

CAP-ABS-SA-WHITE-D20MM

Good adhesion, resistant to water and soap
x 45 pcs
Stick-on cover cap

CAP-ABS-SA-BLACK-D20MM

Good adhesion, resistant to water and soap
x 45 pcs
Stick-on cover cap

CAP-ABS-SA-BEECH-D20MM

Good adhesion, resistant to water and soap
x 45 pcs
Stick-on cover cap

CAP-ABS-SA-GREY-D20MM

Good adhesion, resistant to water and soap
x 45 pcs
Serrated dowel

DWL-WO-BEECH-1KG-8X40

x 5 pcs
Wood connector plate

WOCONPLT-SZ20-63X23X4

x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information