Eco S3 safety boots
Safety boot, S3, Eco
BOOT ECO S3 BLACK 41
Art.-no.
M422134041
EAN 4251012159842
Price for selected packaging unit











Exclusively for trade customers
Register now and access more than 125,000 products
Classic and high quality leather safety boots that are 100% metal-free.
- Breathable leather
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 620 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black, Red |
Size | 41 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, SRC |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 7.5 |