EcoFresh S1PL safety shoe
Safety shoe S1PL Ecofresh
SHOE ECOFRESH S1PL BLACK 38
Art.-no. M416172038
EAN 4251761436072
Price for selected packaging unit










Exclusively for trade customers
Register now and access more than 125,000 products
First safety boot made from 70 % recycled materials. The lining material of the sock design ensures optimal ventilation.
- Upper made from 100 % recycled PET yarn
- Fabric lining, activated carbon insole made from recycled material
- Plastic protective toe cap, MODYFLEX penetration-resistant midsole made from partly recycled PET PL
- PU outer sole SR, comfort width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black, Blue |
Size | 38 |
Material of shoes upper | 100% recycled polyester yarn |
Safety category | S1PL |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 38 |