Welcome to Würth Slowakia For trade customers only

EcoFresh S1PL safety shoe

Safety shoe S1PL Ecofresh
SHOE ECOFRESH S1PL GREY 44

Art.-no. M416173044

EAN 4251761436270

Price for selected packaging unit
EcoFresh S1PL safety shoe

Art.-no. M416173044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

First safety boot made from 70 % recycled materials. The lining material of the sock design ensures optimal ventilation.
  • Upper made from 100 % recycled PET yarn

  • Fabric lining, activated carbon insole made from recycled material

  • Plastic protective toe cap, MODYFLEX penetration-resistant midsole made from partly recycled PET PL

  • PU outer sole SR, comfort width 11

  • DGUV 112-191/ÖNORM Z1259, metal-free, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Yellow

Size

44

Material of shoes upper

100% recycled polyester yarn

Safety category

S1PL

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size EU

44

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information