Edge Sanding Belt
Edge sanding belt wood and veneer
SNDBL-EDG-KPF-P100-200X1600MM
Art.-no. 0583310160
EAN 4047376030428
Register now and access more than 125,000 products
- Extremely long service life due to minimal clogging behaviour as a result of antistatic finish
- F-weight paper, half-open scattering with anti-static finish to prevent the sanding belt from clogging up too soon, for extremely high load-bearing capacity of the sanding belts (e.g. calibration), an optimal grinding finish and low impact from grinding dust (fine dust).
The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.
Datasheets(X)
For edge sanding machines
Calibration, sanding of cabinet fronts and side panels (veneered), sanding of frame components for solid wood cupboards. Especially suitable for veneers, solid wood (hardwood, softwood, cross-grained wood, resinous woods) and wood materials.
Width x length | 200 mm x 1600 mm |
Grid size | P100 |
Antistatic | Yes |
Scattering | Half-open scattering |
Backing material | F-weight paper |
Material of abrasive medium | Aluminium oxide |