Edge clip with integrated metal clip
EDGCLIP-TOP
Art.-no. 0502865005
EAN 4068362111051
Register now and access more than 125,000 products
For secure and flexible fastening on metal and plastic profiles
- The integrated metal clip made of corrosion-resistant spring steel ensures a secure hold on profiles
- Easy, tool-free installation, ideal for fast and efficient installations
- 4-way guide for versatile installation options
Suitable for indoor and outdoor use
- Withstands extremely high temperatures
- UV resistance ensures durability even in direct sunlight
Meets high standards
- Self-extinguishing in accordance with UL94 HB for increased safety in the event of a fire
- Silicone- and halogen-free
- RoHS-compliant
Datasheets(X)
For indoor and outdoor applications.
![]() | |
Material | PA 6 - Polyamide |
Colour | Black |
Suitable for cable tie width max. | 4.8 mm |
Suitable for cable tie thickness max. | 1.8 mm |
Width | 13.8 mm |
Height | 15.76 mm |
Depth | 11.5 mm |
Min./max. temperature resistance | -40 to 115 °C |
Min./max. processing temperature | -10 to 115 °C |
Min./max. profile thickness | 0.7-3.0 mm |
Ultraviolet resistance | Yes |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | Upper |
Flammability | Self-extinguishing as per UL94 HB |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
