Edge protection profile, orange
EDGPROT-PLA-ORANGE-B19CMXH19CMXL80CM
Art.-no. 071392 508
EAN 4056807241616
Register now and access more than 125,000 products
Protects the edges of transported goods against damage (vertical and horizontal)
Particularly for transported goods sensitive to edge pressure
Protects against rapid wear to lashing equipment
Fabric is protected from sharp edges by the edge protection
High shape elasticity/stability, therefore very robust, long-lasting and resistant to breakage
19 mm material thickness (double-weaved)
Can be cut to length by conventional sawing to meet individual application requirements.
Suitable for securing
Palletised goods such as aerated concrete blocks, stone sheets, paving stones, roof tiles, drink crates, finished concrete parts, wall studs, bagged cargo etc.
Information for bulk orders.
The following is included on each pallet:
- 80 cm length: 126 pieces
- 120 cm length: 124 pieces
Datasheets(X)
Ideal for transportation companies, hauliers, GALA construction, metalworkers, timber construction, roofers, construction contractors, etc.
Width x height | 190 x 190 mm |
Length | 80 cm |
Material | PE - Polyethylene |
Colour | Orange |