Elastic joint sealing tape
Elastic joint sealing tape
JNTSEALTPE-ELA-(10-35X80)-4,5M
Art.-no. 0875961480
EAN 4038898164760
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Highly elastic joint sealing system using fireproof impregnated polyurethane foam
- Pre-compressed strips for easy and fast installation
- Intumescent self-adhesive design for easy installation
- Bulk density approx. 170 kg/m³
- Seals against fire and smoke
- UV and water resistant
- Compatible with silicone and acrylate sealing compounds
- The joint sealing strip is silicone-free.
- Fast and clean to use
- Easy to use without special tools
- Very good sound insulation and heat protection properties
- Fire resistance time up to F 120
- No joint fracturing
- No pre-moistening necessary
Notice
Dimensions 18/70x50, 18/70x100, 22/90x50 and 22/90x 100 on request
Product information
Datasheets(X)
Application area
For use in system [L]
- P joint system
For expansion joints in wall, ceiling and connection areas
Number of rolls | 5 PCS |
Length of roll | 4.5 m |
Width of band | 80 mm |
Min./max. joint width | 10-14 mm |
Fire resistance rating | F120 |
Length | 22.5 m |
Ultraviolet resistance | Yes |
Min. temperature resistance | -40 °C |
Building material class | B1 - Of low flammability |
Chemical basis | Impregnated polyurethane foam |
Min./max. temperature resistance | -40 to 120 °C |
Stretch capacity | 20 % |
Resistance against | Water |
Volumetric weight | 170 kg/m³ |
Compression set | 10 % |
Max. temperature resistance | 120 °C |
Colour | Anthracite |
Shelf life from production | 12 Month |