Welcome to Würth Slowakia For trade customers only

Elastic waterproofing membrane IMPELAST

Sealing compound Impelast
SEALCOAT-IMPELAST-RED-20KG

Art.-no. 0893220023
EAN 4056807105338
Price for selected packaging unit
Elastic waterproofing membrane IMPELAST

Art.-no. 0893220023

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Continuous watertight membrane


  • Recommended for various surface types: concrete, bitumen sheets, metal, wood and asbestos cement

  • Can be used in vertical and horizontal applications

  • Adapts to the surface to be coated

  • Creates a continuous and watertight protective layer for more secure sealing


Suitable for encapsulating cement-asbestos sheets in accordance with the standard UNI 10686:1998


  • Safety: blocks dispersal of asbestos fibres

  • Covering of old roofs consisting of both flat and corrugated asbestos sheets

  • Suitable for encapsulation types “A”, “B”, “C” and “D”


Water-based single component


  • Ready to use

  • Easy application

  • No waste


Resistant to standing water


Suitable for roofs, gutters and level surfaces, even those with no gradient



Effective and long-lasting protection


  • Does not require additional protection

  • Also resistant on surfaces in industrial areas and marine areas

  • UV resistant


Can only be walked on for inspection and checking**

Proof of Performance

Encapsulation of type A, B and C cement-asbestos products, as provided for by the Decree of the Italian Ministry of Health dated 20 August 1999, with products and systems for authorised companies registered on the appropriate registers for the sector

Notice

** the combined use with non-woven fabric (reinforcement of the entire waterproofed surface) will make it suitable for walking on and tiling



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use



Do NOT apply the products in the following cases: Surface temperatures of less than +5°C, imminent rain, wet surfaces, presence of moisture


In case of application on new cement surfaces, wait until the cement is fully cured. Not completely dried layers of IMPELAST will be damaged by rain, dew and fog. Humidity and low temperatures prolong drying times. On light slabs and on wooden surfaces, complete the waterproofing procedure with non-woven fabric reinforcement. Before carrying out waterproofing, check the internal moisture content of slabs and whether or not moisture vents are required.



Preparation of surfaces


Carry out preliminary cleaning operations for the surfaces in accordance with the methods set out by the regulations in force

Application area
Use with an airless sprayer:
nozzle diameter in inchesfan in cmpump type (l/min.)
0,021408 - 10
0,023
0,03115 - 20
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Waterproofing for flat coverings that are not walked on**, flat roofs, old bituminous layers, guttering and sheet-metal roofing. Watertight and flexible layer for micro-cracked surfaces

Instructions

Preparation of surfaces:


Remove flaking, friable or non-adhering parts, paints, rust, dust and release agents. All surfaces to be treated must be solid, clean and dry. Surfaces with irregularities, very rough plaster and castings, holes, gravel pockets, cracks etc. must be repaired and/or smoothed. Check the soundness and efficiency of water flow points (waste water). Treat or assess in advance any expansion joints: carry out prior sealing of control and insulation joints using the PU 40+ structural adhesive and sealant product. Before sealing, insert backfill material acting as a "third wall" at the bottom of the joint. Where necessary, according to the degree of moisture of the surface, prepare appropriate condensation outlets. Any critical points, or where the product is highly mechanically stressed, should be reinforced with non-woven fabric 130 g/m2 (joints, connections with vertical components etc.) or elastic bands, as needed, inserted between two layers of IMPELAST. The product is normally ready to use. When used as primer, it can be mixed with water, either by hand or with a mechanical mixer at low speed



Cement surfaces:


Treat the surface with primer composed of IMPELAST diluted to 50% with water (2 parts IMPELAST to 1 part water) at 300 g/m2. In the case of pre-stressed concrete or porous materials (e.g. tuff), prepare the surface with B4 primer. In the case of damp and absorbent supports, use BK10 PRIMER at 150–300 g/m2 in accordance with absorption by the surface



Bituminous surfaces:


Flaking bituminous surfaces must first be restored. Self-protected bituminous membranes with slate shavings must be pre-treated with primer composed of IMPELAST diluted to 50% with water at 300 g/m2. On non-self-protecting surfaces, apply B4 primer at approximately 120 ml/m2. Then apply IMPELAST after no less than 4 hours and no more than 24 hours. For white Impelast, use of BK10 PRIMER at approximately 150 g/m² is recommended in order to avoid oil potentially seeping from the recently installed bituminous membranes



Tiled surfaces:


On non-absorbent ceramic surfaces, apply C20 A primer at approximately 250 g/m2. For absorbent surfaces, apply B4 primer at approximately 250 ml/m2 depending on the porosity of the surface



Metal surfaces:


Surfaces affected by rust, after thorough cleaning and repair of damaged parts, must be pre-treated with Rust Converter. Then apply Rust-Stop primer or another suitable primer. On aluminium surfaces, start with light sanding, then clean, degrease and pre-treat with C20 primer, approximately 200 g/m²



Wood surfaces:


Pre-treat wood surfaces with B4 primer, approximately 250 ml/m2. If the wood is painted and in an excellent condition, light sanding and subsequent cleaning is sufficient before applying the primer



After thoroughly preparing the surfaces, apply the first layer of IMPELAST at 1 kg/m2 using a roller, brush or airless sprayer. Wait until fully dry, then apply the second coat, approximately 1 kg/m2. We recommend applying the layers in contrasting colours so to make distributing the product easier



For floors made of pre-stressed reinforced concrete slabs, follow these steps:


  • Pre-treat the surface with B4 primer

  • Seal the structural joints with PU 40+ structural adhesive and sealant and filler material. (See the "Preparation of surfaces" section)

  • Carry out the IMPELAST treatment with non-woven fabric reinforcement


Waterproofing with non-woven fabric reinforcement:


  • Adequately prepare the surface (see "Preparation of surfaces" section, then refer to the type of surface to be treated)

  • Apply the first coat of IMPELAST at 1 kg/m² undiluted or slightly diluted with water (max. 5%) using a roller, brush or airless sprayer

  • Overlap new non-woven fabric by 100 cm, ensuring that it is well impregnated and taking care not to leave bubbles or air pockets. Overlap the different geotextile layers by at least 10 cm

  • When dry, apply a second coat of undiluted IMPELAST at 1–1.2 kg/m². Be sure to overlap the waterproofing material by about 10–20 cm with vertical components at the joints


Type A, visible outside (Validation report no. 250697 by the Giordano Institute)


  • 1) After cleaning the surfaces, apply a coat of B4 primer at between 200–300 ml/m2

  • 2) When dry, apply a first coat of IMPELAST at 400–500 g/m2

  • 3) When completely dry, apply a second coat of IMPELAST, which must be in a contrasting colour to the previous coat, at 400–500 g/m2


Type B, visible inside (Validation report no. 258004 by the Giordano Institute)


Type C, not visible, as a support for formwork (Validation report no. 258005 by the Giordano Institute)


  • 1) After cleaning the surfaces, apply a coat of IMPELAST diluted with water (ratio 1:1) at between 200–300 g/m2

  • 2) When dry (after approximately four hours), apply a first coat of IMPELAST at 400–500 g/m2

  • 3) When completely dry, apply a second coat of IMPELAST, which must be in a contrasting colour to the previous coat, at 400–500 g/m2


Type D, for removal procedures (Validation report no. 250700 by the Giordano Institute)


After cleaning the surfaces, apply IMPELAST at 250 g/m2 diluted at 35% with water

Chemical basis

Elastomeric resins in aqueous emulsion

Moulded density

1.39 kg/l

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min./max. processing temperature

5 to 35 °C

Breaking elongation

400 %

Max. cold bending temperature

-20 °C

Dry residue

72.7 %

Tensile strength

1 N/mm²

Drying time

24 h

Conditions for drying time

at 23°C

Ultraviolet resistance

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Full-vision goggles FS100

FULLVISNGOGL-FS100-EN166

Compact design and low weight
Painters set 3 pieces

PNTSPRMASK-SET-HM175-SPRAYER-3PCS

3 pieces Ready-for-use breathing protection set for painting and decorating work.
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
Rust converter

RUSTCONVT-CAN-1LTR

Environmentally friendly dispersion-based rust converter
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information