Welcome to Würth Slowakia For trade customers only

Elbow fitting, flat sealing, with female and male thread EN10242 UA2, hot-dip galvanised malleable iron

EN10242 UA2 malleable cast iron hot dip galvanized
FITT-ELBW-CON-EN10242-UA2-V-R1 1/2

Art.-no. 4988801429

EAN 4049557841861

Price for selected packaging unit
Elbow fitting, flat sealing, with female and male thread EN10242 UA2, hot-dip galvanised malleable iron

Art.-no. 4988801429
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
Connection thread (d1)

R 1 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length 2 (b)

115 mm

Length 3 (c)

50 mm

Length 4 (z1)

31 mm

Width across flats (s1)

54 mm

Width across flats 2 (s2)

74 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information