Elbow fitting, flat sealing, with female and male thread EN10242 UA2, hot-dip galvanised malleable iron
FITT-ELBW-CON-EN10242-UA2-V-R2
Art.-no. 4988801431
EAN 4052703343782
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length 2 (b) | 128 mm |
Length 3 (c) | 58 mm |
Length 4 (z1) | 34 mm |
Width across flats (s1) | 66 mm |
Width across flats 2 (s2) | 90 mm |
