Welcome to Würth Slowakia For trade customers only

Elbow fitting, flat sealing, with female thread EN10242 UA1, hot-dip galvanised malleable iron

FITT-ELBW-CON-EN10242-UA1-V-R1/2

Art.-no. 4988801361

EAN 4049557545813

Price for selected packaging unit
Elbow fitting, flat sealing, with female thread EN10242 UA1, hot-dip galvanised malleable iron

Art.-no. 4988801361

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

58 mm

Length 3 (c)

28 mm

Length 4 (z1)

15 mm

Length 5 (z2)

45 mm

Width across flats (s1)

26 mm

Width across flats 2 (s2)

41 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information