Elbow fitting, flat sealing, with female thread EN10242 UA1, hot-dip galvanised malleable iron
EN10242 UA1 malleable cast iron hot dip galvanized
FITT-ELBW-CON-EN10242-UA1-V-R1
Art.-no.
4988801365
EAN 4050382112521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 72 mm |
Length 3 (c) | 38 mm |
Length 4 (z1) | 21 mm |
Length 5 (z2) | 55 mm |
Width across flats (s1) | 38 mm |
Width across flats 2 (s2) | 55 mm |