Elbow fitting, flat sealing, with female thread EN10242 UA1, hot-dip galvanised malleable iron
FTNG-ELBW-CON-EN10242-UA1-V-R1 1/2
Art.-no. 4988801369
EAN 4049557522692
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 90 mm |
Length 3 (c) | 50 mm |
Length 4 (z1) | 31 mm |
Length 5 (z2) | 71 mm |
Width across flats (s1) | 54 mm |
Width across flats 2 (s2) | 74 mm |
