Elbow fitting, flat sealing, with female thread EN10242 UA1, plain malleable iron
EN10242 UA1 plain malleable cast iron
FITT-ELBW-CON-EN10242-UA1-S-R1
Art.-no. 4988801364
EAN 4048539949182
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 72 mm |
Connection thread (G) | R 1 inch |
Length 3 | 38 mm |
Length 4 | 21 mm |
Length 5 | 55 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
Width across flats (s) | 38 mm |
Width across flats 2 (s1) | 55 mm |
