Welcome to Würth Slowakia For trade customers only

Elbow union 90° RWV

Cable gland PG SKINTIGHT
CBLGLND-SKINDICHT-RWV21

Art.-no. 0967970210

EAN 4045727816066

Price for selected packaging unit
Elbow union 90° RWV

Art.-no. 0967970210

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Die-cast zinc bracket
The RWV is a cable and cable routing unit made of die-cast zinc in a 90° angle design. The jam nut allows the elbow union to be locked in any position.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (conduit thread)

PG 21

Min./max. cable diameter

11-20 mm

Min./max. temperature conditions

-20 to 80 °C

IP protection class

IP 55

Material

Zamak Z430

Material of sealing ring

Nitrile rubber

Min. cable diameter

11 mm

Max. cable diameter

20 mm

Min. temperature conditions

-20 °C

Max. temperature conditions

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information