Electric vehicle cable Type 1
CBL-ELVEH-TYPE 1-TYPE 2 1X16A-10M
Art.-no. 0510650453
EAN 4062856368464
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cable for charging stations with type 2 plug and type 1 socket
- Cable suitable for mobile use
- Fast and safe charging
- Charging side, type 2, IEC 62196-2
- Vehicle side, type 1, SAE J1772
- Option for charging in mode 3 – IEC 61851
Product information
Datasheets(X)
Nominal voltage | 230 V |
Number of phases | 1 PCS |
Charging current | 16 A |
Power output | 3.7 kW |
Plug connector | Type 1 |
Socket type | Type 2 |
Wire cross section | 2.5 mm² |
Min./max. temperature conditions | -30 to 80 °C |