Electric vehicle cable Type 2 - type 2
Electric vehicle cable, type 2 - type 2
CBL-ELVEH-TYPE 2-TYPE2-1X32A-10M
Art.-no.
0510650405
EAN 4062856381999
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cable for charging stations with type 2 plug and type 2 socket
- Cable suitable for portable use
- Fast and safe charging
- Charging station side, type 2 IEC 62196-2
- Vehicle side, type 2 – IEC 62196-2
- Charging variant, mode 3 - IEC 61851
Product information
Datasheets(X)
Nominal voltage | 230 V |
Number of phases | 1 PCS |
Charging current | 32 A |
Power output | 7.4 kW |
Plug connector | Type 2 |
Socket type | Type 2 |
Wire cross section | 6 mm² |
Min./max. temperature conditions | -30 to 80 °C |