End brush Steel, crimped, with shank
Wire end brush steel with shank
CENTFBRSH-23X0,3-S6
Art.-no. 071469 201
EAN 4065746781718
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for machining hard-to-reach areas on steel and cast metal. For light-duty brushing work such as deburring, cleaning and derusting.
- Increased stability during brushing
- Crimped wire bristles support each other
- For use on die grinders and drills
Notice
- High speeds improve brush performance and service life, especially in the case of straight grinders and manual grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush deburrs | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
![]() | |
Diameter (D1) | 23 mm |
Sleeve diameter (D2) | 22 mm |
Usable length of wire (H) | 25 mm |
Wire diameter | 0.30 mm |
Length (L) | 68 mm |
Shank diameter (S) | 6 mm |
Material of wire | Steel |
Design | Corrugated, with shank |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 18000 rpm |
EN standard | 1083-2 |
