End clamp For framed photovoltaic modules
End clamp for framed photovoltaic modules
RTNGCLIP-SOLCOLL-END-BLCK-(30-50)-HS5
ZEBRA
Art.-no.
0865799915
EAN 4052703322299
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for all ZEBRA mounting rails
- The height-adjustable end clamp covers almost all available module types
- The completely pre-assembled end clamp can be pushed straight onto the mounting rail without any preparatory work
Product information
Datasheets(X)
Suitable for module height | 30 - 50 mm |
Grip distance between the modules | 25 mm |
Grip width | 35 mm |
Material | Aluminium |
Surface | Plain |
Colour | Black |
Internal drive | HS5 |