End piece For BR 80 wall duct
Parapet duct end piece BR 80
ENDPCE-F.BRD-BR80-WHTE-62X110MM
Art.-no.
0973560118
EAN 4050382241238
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- For an attractive appearance – cutting edges are covered
- Moulded parts save valuable working time
Product information
Datasheets(X)
Suitable for duct type | 62 x 110 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PS - Polystyrene |
Flammability | Flame-retardant, self-extinguishing |