Welcome to Würth Slowakia For trade customers only

Euraseal U-100 universal window sealing tape

Universal window sealing tape Euraseal U-100
WNDWSEALTPE-U100-SA-GREY-W100MM-L50M

Art.-no. 0875591100

EAN 4056807852898

Price for selected packaging unit
Euraseal U-100 universal window sealing tape

Art.-no. 0875591100

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors

Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute


  • Reduces the risk of building damage caused by moisture and mould in structure

  • Increases efficiency of the insulation material


Extremely wide range of applications


  • Tape can be used for indoor and outdoor seals

  • Thanks to double-sided adhesion, the tape can be bonded either on the same side or the back

  • Simplified storage through reduced part diversity


Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.


Thanks to the variable Sd value, the seal fulfils the principle of "sealed tighter on the inside than the outside"



Easy to plaster over on the rough, fleece-coated side

Notice

An excess length of 2 to 5 cm must be maintained in the corner area, depending on the joint width. An expansion loop must be integrated. Screw connection for floor-to-ceiling elements with EPDM sealing tape exterior must be carried out with EPDM sealing tape adhesive.



Universal window sealing tape Euraseal U-100 can be combined:


  • Universal window sealing tape Euraseal U-100 / exterior: VKP Plus

  • Interior: Perfect neutral silicone / Exterior: Universal window sealing tape Euraseal U-100

  • Form the outer seal of the lower connection in the form of a tray (sloping toward the outside).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and connecting joints of metal façades and conservatories.

Instructions

Pre-cleaning


Roughly clean the surfaces of soiling



Installation on window:


Stick the window sealing tape with self-adhesive to the back of the blind frame and press on firmly using a press-on roller. Fit the window and fill with PURLOGIC® foam.



Installation on masonry:


Apply a 6–8 mm thick continuous bead of flexible tape adhesive/plus to the window reveal. Lightly press on the window sealing tape using a press-on roller.

Colour

Anthracite

Backing material

Polypropylene fleece

Material of membrane

Polyethylene copolymer

Width

100 mm

Thickness

0.35 mm

Length of roll

50 m

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-40 to 80 °C

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN EN 1027

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102, according to test certificate P-NDS04-779

Ultraviolet resistance

3 months, outdoor weathering

Air layer thickness equivalent to water-vapour diffusion/conditions

0.5 m / at 90% humidity

Shelf life from production/conditions

12 Month / at 20°C

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
x 12 pcs
Flexible tape adhesive plus

ADH-PLA-(FLEXTAPE PLUS)-POUCH-600ML

Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information