Euro screw, pan head, type B
Steel pan head type B
SCR-EURO-B-PANHD-AW20-(E2J)-6,3X12
Art.-no. 027696312
EAN 4038898565062
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
Product information
Datasheets(X)
CAD data (available after login)
Instructions
Pre-drill with 5.0 mm diameter hole
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 12 mm |
Head type | Flat head |
Head diameter (dh) | 9 mm |
Head height (k) | 2.1 mm |
Head details | Type B |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 4 mm |
Shape of tip | Flat |
Min. screw-in angle | 45 Degree |
Max. screw-in angle | 90 Degree |
Material | Hardened steel |
Surface | Nickel plated |
Suitable for use in the following materials | Wood, Derived timber product, Softwood |
Area of application | Furniture, Cabinet, Fitting |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
