Welcome to Würth Slowakia For trade customers only

Euro screw, pan head, type B

SCR-EURO-B-PANHD-Z2-(A2K)-6,3X11

Art.-no. 027663 11

EAN 4045727567302

Price for selected packaging unit
Euro screw, pan head, type B

Art.-no. 027663 11

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pre-drill with 5.0 mm diameter hole

Nominal diameter (d)

6.3 mm

Length (l)

11 mm

Head type

Flat head

Head diameter (dh)

9.0 mm

Head height (k)

2.1 mm

Head details

Type B

Internal drive

Z2

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Shape of tip

Flat

Min. screw-in angle

45 Degree

Max. screw-in angle

90 Degree

Material

Hardened steel

Surface

Zinc plated

Suitable for use in the following materials

Wood, Derived timber product, Softwood

Area of application

Fitting, Furniture, Cabinet

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information