Euro screw, pan head, type B
Steel pan head type B
SCR-EURO-PANHD-B-Z2-(A2K)-6,3X16
Art.-no. 027663 16
EAN 4052703416035
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
Product information
Datasheets(X)
Instructions
Pre-drill with 5.0 mm diameter hole
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 16 mm |
Head type | Pan head |
Head diameter (dh) | 9.0 mm |
Head height (k) | 2.1 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
