Euro screw, pan head, type B
SCR-EURO-PANHD-B-Z2-(E2J)-6,3X10
Art.-no. 027663010
EAN 4038898565031
Register now and access more than 125,000 products
Datasheets(X)
Pre-drill with 5.0 mm diameter hole
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 10 mm |
Head type | Flat head |
Head diameter (dh) | 9 mm |
Head height (k) | 2.1 mm |
Head details | Type B |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 4 mm |
Shape of tip | Flat |
Min. screw-in angle | 0 Degree |
Max. screw-in angle | 90 Degree |
Material | Hardened steel |
Surface | Nickel plated |
Suitable for use in the following materials | Wood, Derived timber product, Softwood |
Area of application | Furniture, Cabinet, Fitting |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
