Welcome to Würth Slowakia For trade customers only

Euro screw, pan head, type B

Steel pan head type B
SCR-EURO-PANHD-B-Z2-(E2J)-6,3X12

Art.-no. 027663012

EAN 4038898565048

Price for selected packaging unit
Euro screw, pan head, type B

Art.-no. 027663012

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the connection of concealed hinges, conventional hinges, extensions and fittings in furniture construction
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions

Pre-drill with 5.0 mm diameter hole

Nominal diameter (d)

6.3 mm

Length (l)

12 mm

Head type

Flat head

Head diameter (dh)

9 mm

Head height (k)

2.1 mm

Head details

Type B

Internal drive

Z2

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Single start thread

Core diameter

4 mm

Shape of tip

Flat

Min. screw-in angle

45 Degree

Max. screw-in angle

90 Degree

Material

Hardened steel

Surface

Nickel plated

Suitable for use in the following materials

Wood, Derived timber product, Softwood

Area of application

Furniture, Cabinet, Fitting

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PZ laser tip screwdriver with hexagon shank

SCRDRIV-PZ1X80-LASERTIP

Brushed chrome-plated shank with laser tip, hex bolster and 2-component handle
x 1 pcs
C 6.3 PZ bit (1/4 inch) Hexagon drive

BIT-PZ2-BLACK-1/4IN-L25MM

Bit for Pozidriv screws
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information