Welcome to Würth Slowakia For trade customers only

Eventus door handle, escutcheon fitting

DH-ZD-EVENTUS-ROS-CK-(CR)-(A2-OPTIC)

Art.-no. 0687171222

EAN 4045727195253

Price for selected packaging unit
Eventus door handle, escutcheon fitting

Art.-no. 0687171222

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Eventus door handle is made of die-cast zinc. The surface is chrome-plated and has a polished/matt appearance
  • The door handles have a spring support on both sides, which relieves the door lock

  • The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons

  • The cover escutcheons are screwed on in this model

  • The door handles are firmly connected to the base escutcheon
Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.

Fitting version

Handle/handle

Distance (from handle to lock)

72 mm

Punched-hole

PC

Suitable for

Apartment entrance doors, Interior doors

Fire protection certified

No

Bearing Technology

Door handle, fixed, Spring-mounted

Material of handle/ cover rosette or shield

Die-cast zinc

Gloss level

Polished/matt

Surface

Chrome / A2 appearance

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

36 mm

Handle length

136 mm

Door handle mount diameter

14.8 mm

Handle height inc. rosette/ label

71 mm

Rosette/ shield shape

Rosette round

Rosette diameter

52.5 mm

Rosette thickness

11 mm

Cam diameter

7.8 mm

Hole distance

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information