Exhaust nut with flange Steel 6, copper-plated
Exhaust nut type S
NUT-SL-OPEL-6-WS13-(C4L)-H10-FL17-M8
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M8 |
Collar diameter (d1) | 17 mm |
Height (h1) | 10 mm |
Width across flats (s1) | 13 mm |
Material | Steel |
Property class | 6 |
Surface | Copper plated |
Design | With flange |
Thread type | Metric thread |
Pitch | 1.25 mm |
Corresponds to original spare part number | 854906 |
Datasheets (0)
Certificates/ Documents (0)